missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 800 Series Syringe, Removable Needle (RN), Sold by MilliporeSigma™ Supelco™

Catalog No. 111010594
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
25 μL
50 μL
100 μL
250 μL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
111010594 25 μL
111010172 5 μL
111010577 10 μL
111010492 50 μL
111010230 100 μL
111010232 250 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 111010594 Supplier Merck Emd Millipore Supplier No. SGMA21493

Offers the same quality performance as the Hamilton™ 700 Series, but with additional benefits

  • Extended metal handle is removable and field repairable
  • Plunger stem resists bending
  • Accurate to within ±1% of the total volume
  • Maximum Temperature: 115°C

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Tip)
Needle Gauge 22s G
Diameter (English) Inner 0.029 in.
Diameter (English) Inner Needle 0.0059 in.
Diameter (Metric) Inner Needle 0.15 mm
Diameter (English) Outer Needle 0.0283 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 0.729 mm
Diameter (Metric) Outer 7.75 mm
Diameter (Metric) Outer Needle 0.72 mm
Length (English) Needle 2 in.
Product Type Microliter™ Syringe
Max. Pressure 2000 psig (137.9 bar)
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 802 RN
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 25 μL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Bevel
For Use With (Equipment) Hamilton 802 RN
Connection Type Removable
Show More Show Less

Hamilton is a registered trademark of Hamilton Co.