missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 800 Series Syringe, Cemented Needle (N), Sold by MilliporeSigma™ Supelco™

Catalog No. 111010821
Change view
Click to view available options
Volume (Metric):
10 μL
50 μL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
111010821 10 μL
111010529 50 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111010821 Supplier Merck Emd Millipore Supplier No. 20795U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Offers the same quality performance as the Hamilton™ 700 Series, but with additional benefits

  • Extended metal handle is removable and field repairable
  • Plunger stem resists bending
  • Accurate to within ±1% of the total volume
  • Maximum Temperature: 50°C

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Tip)
Needle Gauge 26s G
Diameter (English) Inner 0.019 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.0187 in.
Diameter (English) Outer 0.260 in.
Diameter (Metric) Inner 0.485 mm
Diameter (Metric) Outer 6.60 mm
Diameter (Metric) Outer Needle 0.47 mm
Length (English) Needle 2 in.
Product Type Microliter™ Syringe
Max. Pressure 2000 psig (137.9 bar)
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 801 N
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 10 μL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Bevel
Connection Type Cemented
Show More Show Less

Microliter is a trademark of Hamilton Co.