missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 800 Microliter™ Syringes, N Termination

Catalog No. 1482480B
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
25 μL
50 μL
100 μL
Needle Gauge:
22s G
26s G
Diameter (Metric) Outer Needle:
0.47 mm
0.72 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Diameter (Metric) Outer Needle
1482480B 10 μL 26s G 0.47 mm
14815202 5 μL 26s G 0.47 mm
14815204 25 μL 22s G 0.72 mm
14815215 50 μL 22s G 0.72 mm
14815226 100 μL 22s G 0.72 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 1482480B Supplier Hamilton™ Supplier No. HAM84852

Attached to the flange of the 700 series syringe is a blue Syringe Holder that provides a spot to hold the syringe that will not heat up the barrel causing dispense inaccuracies. Additionally it provides support to small volume plungers that are prone to bending during injection. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 250 μL.

  • Ideal for dispensing volumes from 0.5 μL up to 250 μL
  • A variety of different terminations and needle options are available
  • Syringe Holder is attached to the flange that prevents the barrel from heating up and provides support to small volume plungers that are prone to bending

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Needle Gauge 26s G
Diameter (English) Inner 0.01 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.0187 in.
Diameter (English) Outer 0.26 in.
Diameter (Metric) Inner 0.48 mm
Diameter (Metric) Outer 6.6 mm
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Ideal for dispensing liquid to achieve the highest level of accuracy and precision possible, recommended for septum penetration
Includes Removable blue syringe holder
Length (English) 2 in.
Length (English) Needle 2 in.
Length (Metric) 51 mm
Product Type Microliter Syringe
Max. Pressure 2000 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 810
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 10 μL
Length (Metric) Needle 51 mm
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Cemented
Show More Show Less