missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 7701.2 Syringe, Sold by MilliporeSigma™ Supelco™

Catalog No. 111010273
Change view
Click to view available options
Volume (Metric):
1.2 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
111010273 1.2 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111010273 Supplier Merck Emd Millipore Supplier No. 28617U

For use with CTC A200S PAL Instruments

Specifications

Material Stainless Steel (Tip)
Description Modified Microliter™ Syringe
Needle Gauge 26s G
Length (English) Needle 2 in.
Model 7701.2
Needle Point Number 1
Quantity 1 Ea.
Volume (Metric) 1.2 μL
Length (Metric) Needle 51 mm
Needle Point Style Cone
For Use With (Equipment) CTC A200S PAL Instruments
Show More Show Less

Hamilton is a registered trademark of Hamilton Co.