missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 701N Syringe, Sold by MilliporeSigma™ Supelco™

Catalog No. 111010705
Change view
Click to view available options
For Use With (Equipment):
CTC A200S PAL Instruments (Cemented Needle)
CTC GC PAL Instruments (Cemented Needle)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
111010705 CTC A200S PAL Instruments (Cemented Needle)
111010486 CTC GC PAL Instruments (Cemented Needle)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111010705 Supplier Merck Emd Millipore Supplier No. 28614U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

A 10 μL Syringe for PAL GC and Combi PAL (Headspace) GC Autosamplers

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger), Stainless Steel (Tip)
Needle Gauge 26s G
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.019 in.
Diameter (Metric) Outer Needle 0.483 mm
Length (English) Needle 2 in.
Product Type Microliter™ Syringe
Max. Pressure 2000 psig (137.9 bar)
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 68°F
Needle Point Number 2
Min. Temperature (Metric) 20°C
Quantity 1 Ea.
Volume (Metric) 10 μL
Length (Metric) Needle 51 mm
Needle Point Style Bevel
For Use With (Equipment) CTC A200S PAL Instruments (Cemented Needle)
Connection Type Fixed
Show More Show Less

Microliter is a trademark of Hamilton Co.