missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Modified 7000 Microliter™ Syringes

This series of syringes is ideal for dispensing volumes from 0.05 μL up to 5 μL. The 7000 series is the only zero dead volume syringe. The fine gauge plunger wire travels to the tip of the needle ensuring that all solvent is expelled from the needle.

Supplier:  Hamilton™ HAM80135

 View more versions of this product

Catalog No. 1482427C


Only null left

Description

Description

  • ideal for dispensing volumes from 0.05 µL up to 5 µL
  • The 7000 series is the only zero dead volume syringe
  • The fine gauge plunger wire travels to the tip of the needle ensuring that all solvent is expelled from the needle
Specifications

Chemical Identifiers

Autoclavable
0.3 in.
2.75 in.
239°F
50°F
Ea.
0.02 in.
7.82 mm
General Purpose Syringe
115°C
10°C
Knurled Hub, Removable

Specifications

Autoclavable
0.005 in.
0.14 mm
0.3 in.
7.82 mm
2.75 in.
6000 psi
115°C
2
Ea.
Sharp, Bevel, Curved, Non-coring
25 G
0.005 in.
0.02 in.
0.14 mm
0.515 mm
General Purpose Syringe
239°F
50°F
10°C
1 μL
Knurled Hub, Removable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions