missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Modified 7000 Microliter™ Syringes
This series of syringes is ideal for dispensing volumes from 0.05 μL up to 5 μL. The 7000 series is the only zero dead volume syringe. The fine gauge plunger wire travels to the tip of the needle ensuring that all solvent is expelled from the needle.
Supplier: Hamilton™ HAM88011
Description
- ideal for dispensing volumes from 0.05 µL up to 5 µL
- The 7000 series is the only zero dead volume syringe
- The fine gauge plunger wire travels to the tip of the needle ensuring that all solvent is expelled from the needle
Chemical Identifiers
| Autoclavable | |
| 0.3 in. | |
| 2.75 in. | |
| 239°F | |
| 50°F | |
| Ea. |
| 0.02 in. | |
| 7.82 mm | |
| General Purpose Syringe | |
| 115°C | |
| 10°C | |
| Knurled Hub, Removable |
Specifications
| Autoclavable | |
| 0.01 in. | |
| 0.325 mm | |
| 0.3 in. | |
| 7.82 mm | |
| 2.75 in. | |
| 2000 psi | |
| 115°C | |
| 2 | |
| Ea. | |
| 70 mm | |
| Knurled Hub, Removable |
| 24 G | |
| 0.012 in. | |
| 0.02 in. | |
| 0.32 mm | |
| 0.566 mm | |
| General Purpose Syringe | |
| 239°F | |
| 50°F | |
| 10°C | |
| 5 μL | |
| Sharp, Bevel, Curved, Non-coring |