missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 700 Series Syringe, Special Needle (SN), Sold by MilliporeSigma™ Supelco™
For use with Rheodyne™, SSI™, and Valco™ (VISF-2) Injectors
Supplier: Merck Emd Millipore 58384
Description
- 90° Blunt Tip
- Chamfered and polished edges
- Eliminates damage to the valve's rotor seal and stator face
- Can also be used for the pipetting of liquids
Specifications
| Not Autoclavable | |
| 22 G | |
| 0.0161 in. | |
| 0.0283 in. | |
| 2.30 mm | |
| 0.72 mm | |
| Microliter™ Syringe | |
| 239°F | |
| 50°F | |
| 3 | |
| 1 Ea. | |
| Hamilton | |
| Blunt | |
| Special |
| Borosilicate Glass (Barrel), Stainless Steel (Tip) | |
| 0.091 in. | |
| 0.41 mm | |
| 0.305 in. | |
| 7.75 mm | |
| 2 in. | |
| 1000 psig (68.9 bar) | |
| 115°C | |
| 725 N | |
| 10°C | |
| 250 μL | |
| 51 mm | |
| Rheodyne, SSI, and Valco VISF-2 |
Hamilton is a registered trademark of Hamilton Co.