missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 700 Series Syringe, Removable Needle (RN), Sold by MilliporeSigma™ Supelco™
Gas-tight design minimizes the gas exchange in GC analysis. Syringes provide accurate volume delivery with a plunger that is mostly unsurpassed.
Supplier: Merck Emd Millipore 24538U
Specifications
| Autoclavable | |
| 22s G | |
| 0.0059 in. | |
| 0.0283 in. | |
| 2.30 mm | |
| 0.72 mm | |
| Microliter™ Syringe | |
| 239°F | |
| 50°F | |
| 2 | |
| 1 Ea. | |
| Hamilton | |
| Bevel | |
| Removable |
| Borosilicate Glass (Barrel), Stainless Steel (Tip) | |
| 0.091 in. | |
| 0.15 mm | |
| 0.305 in. | |
| 7.75 mm | |
| 2 in. | |
| 1000 psig (68.9 bar) | |
| 115°C | |
| 725 RN | |
| 10°C | |
| 250 μL | |
| 51 mm | |
| Hamilton 725 RN |
Hamilton is a registered trademark of Hamilton Co.