missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 700 Series Syringe, Cone Tip/Side Port, Sold by MilliporeSigma™ Supelco™

Catalog No. 111011331
Change view
Click to view available options
Volume (Metric):
10 μL
100 μL
500 μL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
111011331 10 μL
111011074 100 μL
111010880 500 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 111011331 Supplier Merck Emd Millipore Supplier No. 24532

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Allows liquid samples to be filled and dispensed through the side hole. Septum damage is minimized by the solid domed tip.

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Tip)
Needle Gauge 26s G
Diameter (English) Inner 0.019 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.0187 in.
Diameter (English) Outer 0.260 in.
Diameter (Metric) Inner 0.485 mm
Diameter (Metric) Outer 6.60 mm
Diameter (Metric) Outer Needle 0.47 mm
Length (English) Needle 2 in.
Product Type Microliter™ Syringe
Max. Pressure 2000 psig (137.9 bar)
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Needle Point Number 5
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 10 μL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Cone with Side Port
Connection Type Cemented
Show More Show Less

Hamilton is a registered trademark of Hamilton Co.