missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Hamilton™ 700 Series Syringe, Cemented Needle (N), Sold by MilliporeSigma™ Supelco™
Specifications
Specifications
| Material | Stainless Steel (Tip) |
| Description | 700 Series |
| Needle Gauge | 23s G |
| Length (English) Needle | 1.71 in. |
| Product Type | Syringe |
| Needle Point Number | 1 |
| Quantity | 1 Ea. |
| Volume (Metric) | 10 μL |
| Product Line | Hamilton |
| Length (Metric) Needle | 43 mm |
| Show More |
Hamilton is a registered trademark of Hamilton Co.