missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Hamilton™ 700 Series Syringe, Cemented Needle (N), Sold by MilliporeSigma™ Supelco™

Catalog No. 111011170
Change view
Click to view available options
Needle Gauge:
23s G
26s G
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
111011170 23s G
111010351 26s G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111011170 Supplier MilliporeSigma™ Supelco™ Supplier No. 26228

Provides accurate volume delivery with a plunger that is mostly unsurpassed

Specifications

Material Stainless Steel (Tip)
Description 700 Series
Needle Gauge 23s G
Length (English) Needle 1.71 in.
Product Type Syringe
Needle Point Number 1
Quantity 1 Ea.
Volume (Metric) 10 μL
Product Line Hamilton
Length (Metric) Needle 43 mm
Needle Point Style Cone
For Use With (Equipment) Merlin Microseal
Connection Type Cemented
Show More Show Less

Hamilton is a registered trademark of Hamilton Co.