missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 700 Series Syringe, Bevel Tip, Sold by MilliporeSigma™ Supelco™
Gas-tight design minimizes the gas exchange in GC analysis. Syringes provide accurate volume delivery with a plunger that is mostly unsurpassed.
$51.52 - $131.62
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Length (English) Needle | 2 in. |
| Product Type | Microliter™ Syringe |
| Max. Temperature (English) | 122°F |
| Max. Temperature (Metric) | 50°C |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|
111011560
|
Merck Emd Millipore
26200U |
5 μL |
Each for $88.80
|
|
|||||
|
111011962
|
Merck Emd Millipore
20734 |
10 μL |
Each for $51.52
|
|
|||||
|
111011550
|
Merck Emd Millipore
20735 |
25 μL |
Each for $72.18
|
|
|||||
|
111011551
|
Merck Emd Millipore
20736 |
50 μL |
Each for $80.81
|
|
|||||
|
111011433
|
Merck Emd Millipore
20737 |
100 μL |
Each for $86.17
|
|
|||||
|
111011286
|
Merck Emd Millipore
20738 |
250 μL |
Each for $117.86
|
|
|||||
|
111011168
|
Merck Emd Millipore
20739 |
500 μL |
Each for $131.62
|
|
|||||
Specifications
| Not Autoclavable | |
| Microliter™ Syringe | |
| 50°C | |
| 2 | |
| 1 Ea. | |
| 51 mm | |
| Cemented |
| 2 in. | |
| 122°F | |
| 50°F | |
| 10°C | |
| Hamilton | |
| Bevel |
Hamilton is a registered trademark of Hamilton Co.