missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 700 Series Syringe, 10 μL, Sold by MilliporeSigma™ Supelco™
Includes a 2 in. Stainless Steel, Removable Needle
$559.13 - $559.13
Specifications
| Material | Stainless Steel (Tip) |
|---|---|
| Description | 700 Series |
| Length (English) Needle | 2 in. |
| Product Type | Syringe |
| Needle Point Number | 2 |
Specifications
| Stainless Steel (Tip) | |
| 2 in. | |
| 2 | |
| Hamilton | |
| Bevel |
| 700 Series | |
| Syringe | |
| 10 μL | |
| 51 mm |
Hamilton is a registered trademark of Hamilton Co.