missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 700 Microliter™ Syringes: RN Termination
The 700 series syringe is the original hand-fitted Hamilton syringe. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 500 μL. A variety of different terminations and needle options are available in this series.
$117.40 - $638.58
Specifications
| Material | PTFE (Tip), Stainless Steel (Plunger) |
|---|---|
| For Use With (Application) | For dispensing low volumes to achieve the highest level of accuracy and precision possible |
| Length (English) | 2 in. |
| Length (English) Needle | 2 in. |
| Length (Metric) | 51 mm |
| Catalog Number | Mfr. No. | Volume (Metric) | Needle Gauge | Model | Quantity | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Needle Gauge | Model | Quantity | Price | Quantity | ||
|
14-813-21
|
Hamilton™
HAM80430 |
25 μL | 22s G | 702 | Ea. |
Each for $149.42
|
|
||
|
14-813-38
|
Hamilton™
HAM80530 |
50 μL | 22s G | 705 | Ea. |
Each for $174.32
|
|
||
|
14-813-53
|
Hamilton™
HAM80630 |
100 μL | 22s G | 710 | Ea. |
Each for $182.06
|
|
||
|
14-813-69
|
Hamilton™
HAM80730 |
250 μL | 22s G | 725 | Ea. |
Each for $222.36
|
|
||
|
14-813-84
|
Hamilton™
HAM80830 |
500 μL | 22 G | 750 | Ea. |
Each for $236.58
|
|
||
|
14-824-1
|
Hamilton™
HAM80336 |
10 μL | 26s G | 701 | 6/Pk. |
Pack of 6 Each for $638.58
|
|
||
|
14-824-3
|
Hamilton™
HAM80330 |
10 μL | 26s G | 701 | Ea. |
Each for $117.40
|
|
||
|
14-824-53B
|
Hamilton™
HAM87930 |
5 μL | 26s G | 75 | Ea. |
Each for $149.42
|
|
||
Description
- Original hand-fitted Hamilton syringe
- Ideal for dispensing volumes from 0.5 µL up to 500 µL
- A variety of different terminations and needle options are available in this series
Specifications
| PTFE (Tip), Stainless Steel (Plunger) | |
| 2 in. | |
| 51 mm | |
| 239°F | |
| 50°F | |
| Sharp, Bevel, Curved, Non-coring |
| For dispensing low volumes to achieve the highest level of accuracy and precision possible | |
| 2 in. | |
| Microliter Syringe | |
| 115°C | |
| 2 | |
| Removable |