missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 700 Microliter™ Syringes: LT Termination
The 700 series syringe is the original hand-fitted Hamilton syringe. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 500 μL. A variety of different terminations and needle options are available in this series.
Supplier: Hamilton™ HAM80501
Description
- Original hand-fitted Hamilton syringe
- Ideal for dispensing volumes from 0.5 µL up to 500 µL
- A variety of different terminations and needle options are available in this series
Specifications
| Autoclavable | |
| 0.041 in. | |
| 1.03 mm | |
| For dispensing low volumes to achieve the highest level of accuracy and precision possible | |
| 2000 psi | |
| 115°C | |
| 705 | |
| Ea. | |
| Luer |
| PTFE (Tip), Stainless Steel (Plunger) | |
| 0.305 in. | |
| 7.75 mm | |
| Microliter Syringe | |
| 239°F | |
| 50°F | |
| No Needle Included | |
| 50 μL |