missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 700 7000/1700 1000 Series Microliter™/Gastight™: N Termination

Catalog No. 14815150
Change view
Click to view available options
Volume (Metric):
10 μL
2.5 mL
5 mL
Needle Gauge:
26s G
22 G
Max. Pressure:
1000 psi
200 psi
2000 psi
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Max. Pressure
14815150 2.5 mL 22 G 200 psi
14815165 5 mL 22 G 200 psi
148155 10 μL 26s G 1000 psi
148244A 10 μL 26s G 2000 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14815150 Supplier Hamilton™ Supplier No. HAM81418
Only null left

Syringes have built-in Chaney Adapters

Built to adjust reproducible injections and to prevent the plunger from bending. Syringes in this category are either Microliter (700/7000 series) or Gastight (1700/1000 series) syringes. Microliter syringes have a stainless steel plunger that is hand-fitted to the glass barrel and are designed for liquid sampling. Gastight syringes have a PTFE plunger tip that creates tight connection between the syringe barrel and plunger allowing for liquid or gas sampling. These syringes have cemented needle (N) termination. Available in 0.5μL to 10mL in volume.

  • Cemented Needle (N)- For low volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
  • Needle Point Styles
    • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 26s, 25, 24, 23, 22, 22s
    • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 26s, 25, 24, 23, 22, 22s

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
Needle Gauge 22 G
Diameter (English) Inner 0.287 in.
Diameter (English) Inner Needle 0.0161 in.
Diameter (Metric) Inner Needle 0.41 mm
Diameter (English) Outer Needle 0.0283 in.
Diameter (English) Outer 0.407 in.
Diameter (Metric) Inner 7.29 mm
Diameter (Metric) Outer 10.3 mm
Diameter (Metric) Outer Needle 0.72 mm
For Use With (Application) Designed for liquid sampling to achieve the highest level of accuracy and precision possible, recommended for septum penetration
Includes Built-in chaney adapter, small plunger wires
Length (English) 2 in.
Length (English) Needle 2 in.
Length (Metric) 51 mm
Product Type Gastight Syringe
Max. Pressure 200 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 1002 LTNCH SYR
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 2.5 mL
Length (Metric) Needle 51 mm
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Luer Tip, Cemented
Show More Show Less