Learn More
Hamilton™ 700 7000/1700 1000 Series Microliter™/Gastight™: KH Termination
Description
Built to adjust reproducible injections and to prevent the plunger from bending. Syringes in this category are either Microliter (700/7000 series) or Gastight (1700/1000 series) syringes. Microliter syringes have a stainless steel plunger that is hand-fitted to the glass barrel and are designed for liquid sampling. Gastight syringes have a PTFE plunger tip that creates tight connection between the syringe barrel and plunger allowing for liquid or gas sampling. These syringes have Knurled Hub (KH) termination. Available in 0.5μL to 10mL in volume.
Knurled Hub (KH)- Removable plunger/needle assembly, knurled hub is used exclusively on the 7000 series syringes.
Needle Point Styles
- Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 26s, 25, 24, 23, 22, 22s
- Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 26s, 25, 24, 23, 22, 22s
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass (Barrel), Stainless Steel (Plunger) |
| Needle Gauge | 25 G |
| Diameter (English) Inner | 0.0049 in. |
| Diameter (English) Inner Needle | 0.005 in. |
| Diameter (Metric) Inner Needle | 0.13 mm |
| Diameter (English) Outer Needle | 0.019 in. |
| Diameter (English) Outer | 0.308 in. |
| Diameter (Metric) Inner | 0.124 mm |
| Diameter (Metric) Outer | 7.82 mm |
| Show More |