missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 700/700 Microliter™: N Termination

Catalog No. 148248
Change view
Click to view available options
Volume (Metric):
10 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
148248 10 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 148248 Supplier Hamilton™ Supplier No. HAM80307
Only null left

Syringes have a built-in syringe guide, designed to prevent the plunger from bending and pulling out of the syringe

Microliter (700/7000 series) syringes with a stainless steel plunger that is hand-fitted to the glass barrel and designed for liquid sampling. Syringes are cemented needle (N) termination. Available in 0.5 to 10 μL in volume.

Cemented Needle (N)- For low volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.

Needle Point Styles

  • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 22s and 26s
  • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 22, 23, 24, 25s, 25, 33

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Needle Gauge 26s G
Diameter (English) Inner 0.01 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.01 in.
Diameter (English) Outer 0.26 in.
Diameter (Metric) Inner 0.48 mm
Diameter (Metric) Outer 6.6 mm
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Designed for liquid sampling to achieve the highest level of accuracy and precision possible
Includes Built-in syringe guide, small plunger wires
Length (English) 2 in.
Length (English) Needle 2 in.
Length (Metric) 51 mm
Product Type MicroliterGeneral Purpose Syringe
Max. Pressure 2000 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 701
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 10 μL
Length (Metric) Needle 51 mm
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Cemented
Show More Show Less