missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 700/700 Microliter™: KH Termination

Catalog No. 1482427B
Change view
Click to view available options
Volume (Metric):
0.5 μL
1 μL
2 μL
5 μL
Needle Gauge:
25s G
22 G
23 G
24 G
25 G
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge
1482427B 1 μL 25s G
14813102 0.5 μL 25 G
14813114 1 μL 22 G
14813202 2 μL 25 G
14813214 2 μL 23 G
14813225 5 μL 24 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 1482427B Supplier Hamilton™ Supplier No. HAM80107

Syringes have a built-in syringe guide, designed to prevent the plunger from bending and pulling out of the syringe

Microliter (700/7000 series) syringes with a stainless steel plunger that is hand-fitted to the glass barrel and designed for liquid sampling. Syringes are Knurled Hub (KH) termination. Available in 0.5 to 10 μL in volume.

Knurled Hub (KH)- Removable plunger/needle assembly, knurled hub is used exclusively on the 7000 series syringes
Needle Point Styles

  • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 22s and 26s
  • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 22, 23, 24, 25s, 25, 33

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Needle Gauge 25s G
Diameter (English) Inner 0.004 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.01 in.
Diameter (English) Outer 0.3 in.
Diameter (Metric) Inner 0.12 mm
Diameter (Metric) Outer 7.82 mm
Diameter (Metric) Outer Needle 0.48 mm
For Use With (Application) Designed for liquid sampling to achieve the highest level of accuracy and precision possible, for use with HPLC injection valves and for sample pipetting
Includes Built-in syringe guide, small plunger wires
Length (English) 2.75 in.
Length (English) Needle 2.75 in.
Length (Metric) 70 mm
Product Type MicroliterGeneral Purpose Syringe
Max. Pressure 6000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 7001
Needle Point Number 3
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 1 μL
Length (Metric) Needle 70 mm
Needle Point Style Blunt
Connection Type Knurled Hub
Show More Show Less