missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 700/1700 Series Microliter/Gastight™ Syringes

Catalog No. 361025642
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
Model:
1701
1702
1705
1710
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model
361025642 10 μL 1701
14824655 100 μL 1710
14824653 25 μL 1702
14824654 50 μL 1705
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 361025642 Supplier Hamilton™ Supplier No. 7653 01

Hamilton Company offers the most comprehensive selection of standard and custom syringes in the industry. Each is manufactured to achieve the highest level of accuracy and precision possible.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
Diameter (English) Inner 0.018 in.
Diameter (English) Outer 0.26 in.
Diameter (Metric) Inner 0.46 mm
Diameter (Metric) Outer 6.6 mm
For Use With (Application) Provides unprecedented functionality for controlled animal injections
Product Type Gastight Syringe
Max. Pressure 1000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1701
Needle Point Number No Needle Included
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 10 μL
Connection Type Removable
Show More Show Less