missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 600 Series Syringe, Removable Needle (RN), Sold by MilliporeSigma™ Supelco™

Catalog No. 111010733
Change view
Click to view available options
Volume (Metric):
2.5 μL
5 μL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
111010733 2.5 μL
111010734 5 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111010733 Supplier Merck Emd Millipore Supplier No. 26702

Ideal for dispensing volumes ranging from 0.25 μL to 5 μL. Often used in applications that require one handed operation due to the short stroke length and reinforced plunger.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Tip)
Needle Gauge 22s G
Diameter (English) Inner 0.014 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.028 in.
Diameter (English) Outer 0.260 in.
Diameter (Metric) Inner 0.343 mm
Diameter (Metric) Outer 6.60 mm
Diameter (Metric) Outer Needle 0.711 mm
Length (English) Needle 2 in.
Product Type Microliter™ Syringe
Max. Pressure 2000 psig (137.9 bar)
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 62 RN
Needle Point Number 3
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 2.5 μL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Blunt
For Use With (Equipment) Rheodyne
Connection Type Removable
Show More Show Less

Microliter is a trademark of Hamilton Co.