missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1800 Series Gastight™ Fixed-Needle Syringes

Catalog No. 14815250
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
Needle Gauge:
22s G
26s G
Model:
1801
1802
1805
1810
1825
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Model
14815250 10 μL 26s G 1801
14815254 50 μL 22s G 1805
14815252 25 μL 22s G 1802
14815256 100 μL 22s G 1810
14815258 250 μL 22s G 1825
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14815250 Supplier Hamilton™ Supplier No. HAM84875

Reinforced plunger version of the 1700 series syringes is ideal for dispensing volumes from 1 μL up to 500 μL.

Attached to the flange of the syringe is a blue Syringe Holder. The Syringe Holder provides a spot to hold the syringe that will not heat up the barrel causing dispense inaccuracies. Additionally it provides support to small volume plungers that are prone to bending during injection. A variety of different terminations and needle options are available.

1800 Series Syringe Terminations

  • Fixed-Needle (N)- For low volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
  • Needle Point Styles
  • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 22
  • Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 26 & 22
Note: These syringes are not calibrated. If calibration certificate is needed, contact Customer Service to order the calibrated version, which has the same Mfr. No. with a "CAL" in front of it (i.e., CAL84875). 

 

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
Needle Gauge 26s G
Diameter (English) Inner 0.018 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.0187 in.
Diameter (English) Outer 0.26 in.
Diameter (Metric) Inner 0.46 mm
Diameter (Metric) Outer 6.6 mm
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Dispensing volumes from 1μL up to 500μL
Length (English) Needle 2 in.
Product Type Gastight, Cemented Needle
Max. Pressure 1000 psig (68.9 bar)
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 1801
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity 1/Pk.
Volume (Metric) 10 μL
Needle Point Style 2
Connection Type Cemented
Show More Show Less