missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1710N Syringe, Sold by MilliporeSigma™ Supelco™

Catalog No. 111010823
Change view
Click to view available options
Needle Gauge:
22s G
22 G
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
111010823 22 G
111010773 22s G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111010823 Supplier Merck Emd Millipore Supplier No. 28635U

A 100 μL, Syringe for PAL GC and CombiPAL (Headspace) GC Autosamplers

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip)
Description Cemented Needle
Needle Gauge 22 G
Diameter (English) Inner Needle 0.0161 in.
Diameter (Metric) Inner Needle 0.41 mm
Diameter (English) Outer Needle 0.0283 in.
Diameter (Metric) Outer Needle 0.72 mm
Length (English) Needle 2 in.
Product Type Gastight™ Syringe, C-Line
Max. Pressure 1000 psig (68.9 bar)
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 68°F
Model 1710 N
Needle Point Number 3
Min. Temperature (Metric) 20°C
Quantity 1 Ea.
Volume (Metric) 100 μL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Blunt
For Use With (Equipment) CTC HTS PAL Instruments (HPLC Sampling)
Connection Type Fixed
Show More Show Less

Hamilton is a registered trademark of Hamilton Co.