missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1701N Syringe, Sold by MilliporeSigma™ Supelco™

Catalog No. 111010706
Change view
Click to view available options
Volume (Metric):
10 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
111010706 10 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111010706 Supplier Merck Emd Millipore Supplier No. 28632U

For use with CTC HTS PAL Instruments (HPLC Sampling)

Specifications

Material Stainless Steel (Tip)
Description 1701 N Slim Line
Needle Gauge 22s G
Length (English) Needle 2 in.
Product Type Gastight™ Syringe
Needle Point Number 3
Quantity 1 Ea.
Volume (Metric) 10 μL
Length (Metric) Needle 51 mm
Needle Point Style Blunt
For Use With (Equipment) CTC HTS PAL Instruments (HPLC Sampling)
Connection Type Fixed
Show More Show Less

GASTIGHT is a registered trademark of Hamilton Co.