Learn More
Hamilton™ 1700 Series Gastight™ Syringes: TLL Termination
Gastight version of the original 700 series syringes, ideal for dispensing volumes from 1 up to 500μL
$111.02 - $173.06
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Material | Borosilicate Glass (Barrel), PTFE (Tip) |
| For Use With (Application) | Ideal for dispensing both liquids and gases, useful for samples with dissolved or suspended molecules |
| Product Type | Gastight Syringe |
| Max. Temperature (English) | 239°F |
| Catalog Number | Mfr. No. | Volume (Metric) | Max. Pressure | Connection Type | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Max. Pressure | Connection Type | Price | Quantity | |||
|
14-815-109
|
Hamilton™
HAM81227 |
500 μL | 500 psi | Luer Lock with Slots |
Each for $118.58
|
|
|||
|
14-815-111
|
Hamilton™
HAM81220 |
500 μL | 500 psi | Luer Lock |
Each for $127.13
|
|
|||
|
14-815-57
|
Hamilton™
HAM80920 |
50 μL | 1000 psi | Luer Lock |
Each for $111.02
|
|
|||
|
14-815-78
|
Hamilton™
HAM81020 |
100 μL | 1000 psi | Luer Lock |
Each for $111.02
|
|
|||
|
14-815-83
|
Hamilton™
HAM81027 |
100 μL | 1000 psi | Luer Lock with Slots |
Each for $173.06
|
|
|||
|
14-815-89
|
Hamilton™
HAM81127 |
250 μL | 500 psi | Luer Lock with Slots |
Each for $116.38
|
|
|||
|
14-815-95
|
Hamilton™
HAM81120 |
250 μL | 500 psi | Luer Lock |
Each for $116.38
|
|
|||
Description
Syringe series offers a variety of different terminations and needle options.
PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickel-plated brass locking hub for use with Kel-F needles, metal hub needles and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications and manual operations.
Needle Point Styles (Point styles 4 and AS are available on request)
- Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 34-10
- Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 34-10
- Point Style 4 - Standard 12° beveled needle point is recommended for life science applications. Available gauges: 34-10. Special needle angles such as 0° to 60° available upon request.
- Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
- Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 26-10
Specifications
| Autoclavable | |
| Ideal for dispensing both liquids and gases, useful for samples with dissolved or suspended molecules | |
| 239°F | |
| 50°F | |
| 10°C |
| Borosilicate Glass (Barrel), PTFE (Tip) | |
| Gastight Syringe | |
| 115°C | |
| No Needle Included | |
| Ea. |