missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1700 Series Gastight™ Syringes: RN Termination

Catalog No. 1481597
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
Needle Gauge:
22s G
26s G
22 G
Max. Pressure:
1000 psi
500 psi
700 psi
Needle Point Style:
Blunt
Sharp, Bevel, Curved, Non-coring
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Max. Pressure Needle Point Style
1481597 250 μL 22s G 500 psi Sharp, Bevel, Curved, Non-coring
1481511 10 μL 26s G 1000 psi Sharp, Bevel, Curved, Non-coring
14815113 500 μL 22 G 700 psi Sharp, Bevel, Curved, Non-coring
14815281 50 μL 22s G 1000 psi Blunt
14815279 10 μL 22s G 1000 psi Blunt
14815280 25 μL 22s G 1000 psi Blunt
14815282 100 μL 22s G 1000 psi Blunt
14815283 250 μL 22 G 500 psi Blunt
14815284 500 μL 22 G 700 psi Blunt
1481537 25 μL 22s G 1000 psi Sharp, Bevel, Curved, Non-coring
1481561 50 μL 22s G 1000 psi Sharp, Bevel, Curved, Non-coring
1481580 100 μL 22s G 1000 psi Sharp, Bevel, Curved, Non-coring
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 1481597 Supplier Hamilton™ Supplier No. HAM81130
Only null left

Gastight version of the original 700 series syringes, ideal for dispensing volumes from 1 up to 500μL

Syringe series offers a variety of different terminations and needle options.

Removable Needle (RN)- The needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.
Needle Point Styles (Point styles 4 and AS are available on request)

  • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 34-10
  • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 34-10
  • Point Style 4 - Standard 12° beveled needle point is recommended for life science applications. Available gauges: 34-10. Special needle angles such as 0° to 60° available upon request.
  • Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
  • Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 26-10

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
Needle Gauge 22s G
Diameter (English) Inner 0.09 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.15 mm
Diameter (English) Outer Needle 0.02 in.
Diameter (English) Outer 0.3 in.
Diameter (Metric) Inner 2.3 mm
Diameter (Metric) Outer 7.75 mm
Diameter (Metric) Outer Needle 0.72 mm
For Use With (Application) Ideal for dispensing both liquids and gases, useful for samples with dissolved or suspended molecules
Length (English) 2 in.
Length (English) Needle 2 in.
Length (Metric) 51 mm
Product Type Gastight Syringe
Max. Pressure 500 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1725
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 250 μL
Length (Metric) Needle 51 mm
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Removable
Show More Show Less