missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1700 Series Gastight™ Syringes: N Termination

Gastight version of the original 700 series syringes, ideal for dispensing volumes from 1 up to 500μL

Supplier:  Hamilton™ HAM80239

 View more versions of this product

Catalog No. 1481540


Only null left

Description

Description

Gastight version of the original 700 series syringes, ideal for dispensing volumes from 1 up to 500μL

Syringe series offers a variety of different terminations and needle options.

1700 Series Syringe Terminations

  • Cemented Needle (N)- For low volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
  • Needle Point Styles (Point styles 4 and AS are available on request)
    • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 34-10
    • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 34-10
    • Point Style 4 - Standard 12° beveled needle point is recommended for life science applications. Available gauges: 34-10. Special needle angles such as 0° to 60° available upon request.
    • Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
    • Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 26-10

Specifications

Chemical Identifiers

2 in.
2 in.
51 mm
Cemented

Specifications

Not Autoclavable
22s G
0.0059 in.
0.0283 in.
0.72 mm
0.72 mm
Certificate of calibration traceable to NIST
2 in.
Gastight Syringe
122°F
50°F
5
Ea.
5
Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
0.02 in.
0.15 mm
0.3 in.
7.75 mm
Ideal for dispensing both liquids and gases, useful for samples with dissolved or suspended molecules
2 in.
51 mm
1000 psi
50°C
1702
10°C
25 μL
Cemented
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions