missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1700 Series Gastight™ Syringes

Catalog No. 12012403
Change view
Click to view available options
Volume (Metric):
50 μL
100 μL
250 μL
500 μL
Needle Gauge:
22s G
22 G
Max. Pressure:
1000 psi
500 psi
700 psi
Model:
1705
1725
1750
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Max. Pressure Model
12012403 500 μL 22 G 700 psi 1750
12012400 50 μL 22s G 1000 psi 1705
12012401 100 μL 22s G 1000 psi 1705
12012402 250 μL 22s G 500 psi 1725
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 12012403 Supplier Hamilton™ Supplier No. HAMCAL81217
Only null left

Ideal for dispensing both liquids and gases

 

  • Calibrated
  • Cemented Needle (N) and Luer Tip Cemented Needle (LTN)
  • 22s/22gauge w/point style-2
  • Gas Sterilizable
  • Precision-machined polymer plunger tip made of PTFE, which provides leak-free seal
  • Gastight fitting enable tip to wipe interior of syringe barrel free of sample
  • Reduces molecule deposition in syringe when samples have dissolved or suspended molecules
  • Volume range: 50μ to 500μL

 

Needles are 51mm unless user specified

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
Needle Gauge 22 G
Diameter (English) Inner 0.12 in.
Diameter (English) Inner Needle 0.016 in.
Diameter (Metric) Inner Needle 0.41 mm
Diameter (English) Outer Needle 0.028 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 3.2 mm
Diameter (Metric) Outer 7.75 mm
Diameter (Metric) Outer Needle 0.72 mm
For Use With (Application) Ideal for despensing both liquids and gases
Length (English) Needle 2 in.
Product Type Gastight Syringe
Max. Pressure 700 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 1750
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 500 μL
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Luer Tip, Cemented
Show More Show Less