missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1700 Series Gastight™ Syringes
Description
- Calibrated
- Cemented Needle (N) and Luer Tip Cemented Needle (LTN)
- 22s/22gauge w/point style-2
- Gas Sterilizable
- Precision-machined polymer plunger tip made of PTFE, which provides leak-free seal
- Gastight fitting enable tip to wipe interior of syringe barrel free of sample
- Reduces molecule deposition in syringe when samples have dissolved or suspended molecules
- Volume range: 50μ to 500μL
Needles are 51mm unless user specified
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger) |
| Needle Gauge | 22s G |
| Diameter (English) Inner | 0.041 in. |
| Diameter (English) Inner Needle | 0.005 in. |
| Diameter (Metric) Inner Needle | 0.15 mm |
| Diameter (English) Outer Needle | 0.028 in. |
| Diameter (English) Outer | 0.305 in. |
| Diameter (Metric) Inner | 1.03 mm |
| Diameter (Metric) Outer | 7.75 mm |
| Show More |