missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1700 and 1000 Series Gastight™ SampleLock™ Syringes, 22 Gauge

Catalog No. 14815572
Change view
Click to view available options
Volume (Metric):
1 mL
2.5 mL
5 mL
10 mL
25 mL
50 mL
100 mL
Max. Pressure:
100 psi
200 psi
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Max. Pressure
14815572 100 mL 100 psi
14815566 1 mL 200 psi
14815567 2.5 mL 200 psi
14815568 5 mL 200 psi
14815569 10 mL 200 psi
14815570 25 mL 100 psi
14815571 50 mL 100 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 14815572 Supplier Hamilton™ Supplier No. HAM86346
Only null left

Hamilton SampleLock syringes allow you to collect, store, transport and analyze liquid or gaseous samples without the danger of evaporative loss or environmental contamination.

Syringes are available in sizes ranging from 1mL to 100mL. An easy-to-use twist valve and a positive rear stop on SampleLock prevents loss of sample and plunger blowout. Optional male luer and female luer lock adapter threads on the SampleLock valve making the syringes compatible with a multitude of connectors and fittings. Typical applications are:

  • Headspace application
  • Environmental sample collection and storage
  • Pre-pressurization of gaseous sample for GC analysis
  • Injection of internal standards through the valve port into samples
  • Sample spiking

Sample Lock 1700 and 1000 Series Syringe Terminations

  • Sample Lock (SL) - The sample lock incorporates an On/Off syringe valve with RN needle. This termination is used for headspace, environmental sample collection and storage, pre-pressurization of gaseous samples for GC analysis, and sample spiking. Not autoclavable.
  • Needle Point Styles
    • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 26-22

    Specifications

    Autoclavable Not Autoclavable
    Material Borosilicate Glass (Barrel), PTFE (Tip), PTFE (Tip), Stainless Steel (Plunger), Stainless Steel (Plunger)
    Needle Gauge 22 G
    Diameter (English) Inner 1.28 in.
    Diameter (English) Inner Needle 0.01 in.
    Diameter (Metric) Inner Needle 0.41 mm
    Diameter (English) Outer Needle 0.02 in.
    Diameter (English) Outer 1.45 in.
    Diameter (Metric) Inner 32.6 mm
    Diameter (Metric) Outer 1.45 mm
    Diameter (Metric) Outer Needle 0.72 mm
    For Use With (Application) To collect, store, transport and analyze liquid or gaseous samples without the danger of evaporative loss or environmental contamination
    Length (English) Needle 2 in.
    Product Type General Purpose Syringe
    Max. Pressure 100 psi
    Max. Temperature (English) 176°F
    Max. Temperature (Metric) 80°C
    Min. Temperature (English) 50°F
    Needle Point Number 2
    Min. Temperature (Metric) 10°C
    Quantity Ea.
    Volume (Metric) 100 mL
    Product Line Gastight SampleLock
    Length (Metric) Needle 51 mm
    Needle Point Style Sharp, Bevel, Curved, Non-coring
    Connection Type Sample Lock, Removable
    Show More Show Less