missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: TLLX Termination
Description
Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.
- PFTE Luer Lock with stop (TLLX) - male luer taper with a nickel plated brass hub. This connects onto MICROLAB 500 instruments.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass (Barrel), PTFE (Tip) |
| Diameter (English) Inner | 0.128 in. |
| Diameter (English) Outer | 0.305 in. |
| Diameter (Metric) Inner | 3.26 mm |
| Diameter (Metric) Outer | 7.75 mm |
| Includes | Instrument plunger stop |
| Product Type | Gastight Syringe |
| Max. Pressure | 700 psi |
| Max. Temperature (English) | 239°F |
| Show More |