missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: DX Termination
Description
Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.
- Diluter (DX) - This termination is designed for MICROLAB 500 Diluters/Dispensers and features a side port connector.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass (Barrel), PTFE (Tip) |
| Diameter (English) Inner | 0.181 in. |
| Diameter (English) Outer | 0.355 in. |
| Diameter (Metric) Inner | 4.61 mm |
| Diameter (Metric) Outer | 9.02 mm |
| Includes | Instrument plunger stop |
| Product Type | Gastight Syringe |
| Max. Pressure | 200 psi |
| Max. Temperature (English) | 239°F |
| Show More |