missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: CX Termination

Catalog No. 360992242
Change view
Click to view available options
Volume (Metric):
50 μL
100 μL
250 μL
500 μL
Diameter (Metric) Inner:
1.03 mm
1.46 mm
2.3 mm
3.26 mm
Model:
1710
1725
1750
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Diameter (Metric) Inner Model
360992242 50 μL 1.03 mm 1750
1368489 500 μL 3.26 mm 1750
14815360 250 μL 2.3 mm 1725
14815377 100 μL 1.46 mm 1710
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 360992242 Supplier Hamilton™ Supplier No. HAM80962
Only null left

Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000

Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.

  • Cheminert (CX) - This termination is a -+-28 fitting designed to fit directly into instrumentation. The X-style, meaning plunger stop, on this syringe is designed to limit wear and tear on the plunger tip.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip)
Diameter (English) Inner 0.041 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 1.03 mm
Diameter (Metric) Outer 7.75 mm
For Use With (Application) For dispensing volumes from 100μL up to 100mL
Includes Instrument plunger stop
Product Type Gastight Syringe
Max. Pressure 1000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1750
Needle Point Number No Needle Included
Quantity Ea.
Volume (Metric) 50 μL
Connection Type ChemSeal
Show More Show Less