missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: C Termination

Catalog No. 14815381
Change view
Click to view available options
Volume (Metric):
250 μL
500 μL
1 mL
2.5 mL
5 mL
10 mL
Diameter (Metric) Outer:
7.75 mm
9.02 mm
9.6 mm
13.5 mm
17.7 mm
Model:
1001
1002
1005
1010
1725
1750
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Diameter (Metric) Outer Model
14815381 2.5 mL 9.6 mm 1002
14815361 10 mL 17.7 mm 1010
14815169 5 mL 13.5 mm 1005
14815378 250 μL 7.75 mm 1725
14815380 1 mL 9.02 mm 1001
14815379 500 μL 7.75 mm 1750
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14815381 Supplier Hamilton™ Supplier No. HAM81460
Only null left

Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000

Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.

  • Cheminert (C) - This termination is a -+-28 fitting designed to fit directly into instrumentation. The X-style, meaning plunger stop, on this syringe is designed to limit wear and tear on the plunger tip.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip)
Diameter (English) Inner 0.287 in.
Diameter (English) Outer 0.38 in.
Diameter (Metric) Inner 7.29 mm
Diameter (Metric) Outer 9.6 mm
For Use With (Application) For dispensing volumes from 100μL up to 100mL
Product Type Gastight Syringe
Max. Pressure 200 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1002
Needle Point Number No Needle Included
Quantity Ea.
Volume (Metric) 2.5 mL
Connection Type ChemSeal
Show More Show Less