missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: C Termination
Description
Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.
- Cheminert (C) - This termination is a -+-28 fitting designed to fit directly into instrumentation. The X-style, meaning plunger stop, on this syringe is designed to limit wear and tear on the plunger tip.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass (Barrel), PTFE (Tip) |
| Diameter (English) Inner | 0.574 in. |
| Diameter (English) Outer | 0.695 in. |
| Diameter (Metric) Inner | 14.6 mm |
| Diameter (Metric) Outer | 17.7 mm |
| For Use With (Application) | For dispensing volumes from 100μL up to 100mL |
| Product Type | Gastight Syringe |
| Max. Pressure | 200 psi |
| Max. Temperature (English) | 239°F |
| Show More |