missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: AD Termination

Catalog No. 1368479R
Change view
Click to view available options
Volume (Metric):
100 μL
250 μL
500 μL
1 mL
2.5 mL
5 mL
Max. Pressure:
1000 psi
200 psi
500 psi
700 psi
Model:
1001
1002
1005
1710
1725
1750
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Max. Pressure Model
1368479R 5 mL 200 psi 1005
1368479E 100 μL 1000 psi 1710
1368479J 500 μL 700 psi 1750
1368479G 250 μL 500 psi 1725
1368479M 1 mL 200 psi 1001
1368479P 2.5 mL 200 psi 1002
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 1368479R Supplier Hamilton™ Supplier No. HAM201300
Only null left

Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000

Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.

  • AccuDil™ (AD) - This termination is designed for MICROLAB 1000 Diluters/Dispensers

Specifications

Material Borosilicate Glass (Barrel), PTFE (Tip)
Product Type Gastight Syringe
Max. Pressure 200 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 68°F
Model 1005
Needle Point Number No Needle Included
Quantity Ea.
Volume (Metric) 5 mL
Product Line AccuDil
For Use With (Equipment) Microlab 1000 Diluters/Dispensers
Show More Show Less