missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1001LTN Syringes, Sold by MilliporeSigma™ Supelco™

Catalog No. 111010883
Change view
Click to view available options
Needle Gauge:
22 G
23 G
26 G
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
111010883 22 G
111009768 23 G
111009644 26 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 111010883 Supplier Merck Emd Millipore Supplier No. 28637U

A 1 mL Gastight syringe, available in a variety of different terminations and needle options

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip)
Needle Gauge 22 G
Length (English) Needle 2 in.
Product Type Gastight™ Syringe
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 1001 LTN
Needle Point Number 3
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Packaging Individually Packaged
Volume (Metric) 1 mL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Blunt
For Use With (Equipment) CTC HTS PAL Instruments (HPLC Sampling)
Connection Type Luer Tip, Cemented
Show More Show Less

GASTIGHT is a registered trademark of Hamilton Co.