missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1000 Series Syringe, Fixed Needle with Side Port, Sold by MilliporeSigma™ Supelco™

Catalog No. 111010986
Change view
Click to view available options
Volume (Metric):
1 mL
10 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
111010986 1 mL
111010838 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111010986 Supplier Merck Emd Millipore Supplier No. 20709

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Gas-tight design minimizes gas exchange during GC analysis. Syringes provide accurate volume delivery with a plunger that is mostly unsurpassed.

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip)
Needle Gauge 22 G
Diameter (English) Inner Needle 0.0161 in.
Diameter (Metric) Inner Needle 0.41 mm
Diameter (English) Outer Needle 0.0283 in.
Diameter (Metric) Outer Needle 0.72 mm
Length (English) Needle 2 in.
Product Type Gastight™ Syringe
Max. Pressure 200 psig (13.8 bar)
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 1001 LTN
Needle Point Number 5
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 1 mL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Cone with Side Port
Connection Type Luer Tip, Cemented
Show More Show Less

GASTIGHT is a registered trademark of Hamilton Co.