missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1000 Series Syringe, 5 mL, Sold by MilliporeSigma™ Supelco™

Catalog No. 111011287
Change view
Click to view available options
Connection Type:
Metal (N) or Kel-F
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
111011287 Metal (N) or Kel-F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111011287 Supplier Merck Emd Millipore Supplier No. SGMA20999

Designed for analyzing drinking water samples according US EPA Purge and Trap Concentration Techniques (EPA Methods 502.1, 502.2, 503.1, 524.1, and 524.2)

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Plunger)
Description X-Style Plunger
Diameter (English) Inner 0.406 in.
Diameter (English) Outer 0.530 in.
Diameter (Metric) Inner 10.3 mm
Diameter (Metric) Outer 13.5 mm
For Use With (Application) Analyzing Drinking Water Samples
Product Type Gastight™ Syringe
Max. Pressure 200 psig (13.8 bar)
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1005 TLL
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 5 mL
Product Line Hamilton
Connection Type Metal (N) or Kel-F
Show More Show Less

GASTIGHT is a registered trademark of Hamilton Co.