missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1000 Series Gastight™ Syringes: Luer Lock Syringes, TLL Termination (No Flange)

Catalog No. 13684109
Change view
Click to view available options
Volume (Metric):
25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
13684109 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13684109 Supplier Hamilton™ Supplier No. HAM82521

Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL.

  • PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors
  • The TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations
  • The version with slots is used during the attachment to some instruments but does not effect the connection to needles
  • Autoclavable when disassembled, except on 25mL and greater syringes; repeated autoclaving will shorten syringe life
  • Needle point styles 4 and AS are available on request)

Specifications

Autoclavable Not Autoclavable
Material PTFE (Tip), PTFE-tipped (Plunger)
Diameter (English) Inner 0.9 in.
Diameter (English) Outer 1.07 in.
Diameter (Metric) Inner 23 mm
Diameter (Metric) Outer 27.1 mm
For Use With (Application) Ideal for manual and automated HPLC injections, commonly used in syringe pumps and other liquid handling instruments
Product Type Gastight Syringe
Max. Pressure 100 psi
Max. Temperature (English) 176°F
Max. Temperature (Metric) 80°C
Min. Temperature (English) 50°F
Model 1025
Needle Point Number No Needle Included
Quantity Ea.
Volume (Metric) 25 mL
Connection Type Luer Lock
Show More Show Less