missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 1000 Series Gastight™ Syringes: Luer Lock Syringes, TLL Termination
Description
Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL.
- PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors
- The TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations
- The version with slots is used during the attachment to some instruments but does not effect the connection to needles
- Autoclavable when disassembled, except on 25mL and greater syringes; repeated autoclaving will shorten syringe life
- Needle point styles 4 and AS are available on request)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | PTFE (Tip), PTFE-tipped (Plunger) |
| Diameter (English) Inner | 0.9 in. |
| Diameter (English) Outer | 1.07 in. |
| Diameter (Metric) Inner | 23 mm |
| Diameter (Metric) Outer | 27.1 mm |
| For Use With (Application) | Ideal for manual and automated HPLC injections, commonly used in syringe pumps and other liquid handling instruments |
| Product Type | Gastight Syringe |
| Max. Pressure | 100 psi |
| Max. Temperature (English) | 176°F |
| Show More |