missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1000 Series Gastight™ Syringes

Catalog No. 12012405
Change view
Click to view available options
Volume (Metric):
1 mL
25 mL
Max. Pressure:
100 psi
200 psi
Model:
1001
1025
Connection Type:
Luer Lock
Luer Tip, Cemented
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Max. Pressure Model Connection Type
12012405 25 mL 100 psi 1025 Luer Lock
12012404 1 mL 200 psi 1001 Luer Tip, Cemented
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12012405 Supplier Hamilton™ Supplier No. HAMCAL82520

Ideal for despensing both liquids and gases

  • Calibrated
  • Luer Tip Cemented Needle (LTN) or PTFE Luer Lock (TLL)
  • Guage 22 with point style-2 (Model 1001) and needle sold separately (Model 1025)
  • Gas Sterilizable
  • Precision-machined polymer plunger tip made of PTFE, which provides leak-free seal
  • Gastight fitting enable tip to wipe interior of syringe barrel free of sample
  • Reduces molecule deposition in syringe when samples have dissolved or suspended molecules
  • Available volumes: 1 mL and 25 mL
  • Needles are 51 mm unless user specified

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip)
Diameter (English) Inner 0.907 in.
Diameter (English) Outer 1.07 in.
Diameter (Metric) Inner 23 mm
Diameter (Metric) Outer 27.1 mm
For Use With (Application) Ideal for despensing both liquids and gases
Includes Certificate of calibration traceable to NIST
Product Type Gastight Syringe
Max. Pressure 100 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 1025
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 25 mL
Connection Type Luer Lock
Show More Show Less