missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 1000 Series Gastight™ Purge and Trap GC Syringes

Catalog No. 14815573
Change view
Click to view available options
Autoclavable:
Autoclavable
Not Autoclavable
Max. Pressure:
100 psi
200 psi
Model:
1005
1025
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Autoclavable Max. Pressure Model
14815573 Autoclavable 200 psi 1005
14813311 Not Autoclavable 100 psi 1025
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14815573 Supplier Hamilton™ Supplier No. HAM81570

Designed for the analysis of drinking water samples according to EPA purge and trap concentration techniques

Gastight syringes with a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling. Available in a 5 or 25mL volume.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip)
Diameter (English) Inner 0.406 in.
Diameter (English) Outer 0.53 in.
Diameter (Metric) Inner 10.3 mm
Diameter (Metric) Outer 13.5 mm
For Use With (Application) Designed for the analysis of drinking water samples according to EPA purge and trap concentration techniques
Includes Easy-to-use twist valve
Product Type Gastight Syringe
Max. Pressure 200 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1005
Needle Point Number No Needle Included
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 5 mL
Needle Point Style Large RN or LT
Connection Type Luer Tip, Removable
Show More Show Less