missing translation for 'onlineSavingsMsg'
Learn More

GVS Nitrocellulose-Mixed Esters of Cellulose Membrane Filters

Catalog No. E08WP04700
Change view
Click to view available options
Pore Size:
0.1 μm
0.2 μm
0.5 μm
0.7 μm
0.8 μm
1.2 μm
5 μm
5.0 μm
Diameter (Metric):
13 mm
25 mm
37 mm
47 mm
90 mm
142 mm
Color:
Black
White
Grid Color:
Black
None
White
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric) Color Grid Color
E08WP04700 0.8 μm 47 mm White None
E02WP02500 0.2 μm 25 mm White None
E02WP09025 0.2 μm 90 mm White None
E02WP01300 0.2 μm 13 mm White None
E02WP04700 0.2 μm 47 mm White None
E02WP14225 0.2 μm 142 mm White None
E04BG04700 0.5 μm 47 mm Black White
E04WG04700 0.5 μm 47 mm White Black
E04WP02500 0.5 μm 25 mm White None
E04WP09025 0.5 μm 90 mm White None
E04WP14225 0.5 μm 142 mm White None
E06WP04700 0.7 μm 47 mm White None
E08BG04700 0.8 μm 47 mm Black White
E08WP03700 0.8 μm 37 mm White None
E08BP02500 0.8 μm 25 mm Black None
E08WG04700 0.8 μm 47 mm White Black
E08WP02500 0.8 μm 25 mm White None
E08BP04700 0.8 μm 47 mm Black None
E08WP09025 0.8 μm 90 mm White None
E12WG04700 1.2 μm 47 mm White Black
E12WP02500 1.2 μm 25 mm White None
E12WP09025 1.2 μm 90 mm White None
E12WP04700 1.2 μm 47 mm White None
E50WP02500 5 μm 25 mm White None
E50WP04700 5.0 μm 47 mm White None
E01WP04700 0.1 μm 47 mm White None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
Catalog No. E08WP04700 Supplier GVS Supplier No. 1215428
Only null left

Uniform microporous structure has low extractables, low ash

  • Cellulose nitrate/cellulose acetate polymers offer fast flow, high throughput, no contaminating fibers
  • No cytotoxic wetting agents
  • Hydrophilic; extractables <4%; biologically inert; <0.05% ash
  • Gridded types for particle counting
  • Thickness, 150μm (except 0.10μm membranes, 130μm)
  • 0.22 and 0.45μm sizes are tested for microbial recovery, bacteria retention
  • White membranes autoclavable at 121°C (250°F) for 20 minutes
  • Black membranes provide dark background for particle analyses
  • Not autoclavable

Microbiological determinations; industrial hygiene procedures; clarifying aqueous solutions; determination of lead, chromium, cadmium, beryllium, arsenic, airborne asbestos and other particulates.

Order Info

In dispenser packs of 25 or 100. Nitrocellulose 47mm membrane filters in 0.22 and 0.45μm thickness are also available in presterilized packs, as well as autoclavable packs suitable for onsite presterilization. Order online or contact your Fisher Scientific™ Customer Service Representative.

Specifications

Bubble Point 15psi
Color White
Material MCE
Pore Size 0.8 μm
Flow Rate 195.0mL/min./cm sq.
For Use With (Application) Microbiological determinations; industrial hygiene procedures; clarifying aqueous solutions; determination of lead, chromium, cadmium, beryllium, arsenic, airborne asbestos and other particulates.
Gas Flow Rate 17.0L/min./cm sq.
Grid Color None
Hydrophobicity Hydrophilic
Membrane Type Plain
Thickness (Metric) 150 μm
Diameter (Metric) 47 mm
Show More Show Less