missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GVS Laminated PTFE Membranes
Naturally hydrophobic, plain white membranes
Supplier: GVS 1215485
Description
- Ideal for vent filtration, phase separation, aerosol sampling
- Prewet with solvent to filter aqueous solutions
- Biologically inert, chemical resistant — chemically compatible with most solvents, acids, alcohols, hydrocarbons, alkalis
- Easy to handle
- PTFE laminated to polypropylene woven support for extra durability
- Thickness: 130μm
- Autoclavable up to 130°C (265°F)
Specifications
| Autoclavable | |
| White | |
| 0.2 μm | |
| 2.5L/min./cm sq. | |
| 100/Pk. | |
| 13 mm |
| 19psi | |
| PTFE | |
| Laminated membranes are ideal for vent filtration, phase separation, aerosol sampling. | |
| Hydrophobic | |
| 130 μm |