missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva GSTrap™ 4B Prepacked Columns: 16 x 25mm
Description
- Prepacked with Glutathione Sepharose™ 4B media, featuring a glutathione ligand coupled to 4% agarose
- May be used with syringe, peristaltic pump or ¨A¨KTA design chromatography system
- Purifies GST-tagged proteins from bacterial lysates and other glutathione S-transferases or glutathione-dependent proteins
- Bed dimensions: 16 x 25mm
- Flow velocity: <20mL/min.
- Average particle size: 90μm
- Matrix: Highly cross-linked 4% agarose
- Binding capacity: >25mg horse liver GST/mL
- pH stability working range: 4 to 13
Spécifications
Spécifications
| Bed Volume | 5 mL |
| Diameter (English) Inner | 0.62 in. |
| Diameter (Metric) Inner | 16 mm |
| Description | GSTrap 4B columns are prepacked Glutathione Sepharose 4B columns for convenient, high capacity one-step purification of glutathione S-transferase (GST) tagged proteins. |
| Flow Rate | <20 mL/min. |
| Material | Polypropylene |
| pH Range | 4 to 13 |
| Support Type | 4% Highly Cross-linked Agarose |
| Content And Storage | 4°C to 30°C, 20% Ethanol |
| Max. Operating Pressure | 5 bar (0.5 MPa, 70 psi) |
| Afficher plus de résultats |