missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Graphsphere™ 2016 Glass Thermal Desorption Tubes

Catalog No. 111005361
Change view
Click to view available options
Description:
Sealed with Brass Endcaps
Sealed with TDS3 Storage Container
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
111005361 Sealed with TDS3 Storage Container
111005353 Sealed with Brass Endcaps
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111005361 Supplier MilliporeSigma™ Supelco™ Supplier No. 29536U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fritted and Preconditioned TD Tubes

  • Material: Glass
  • Matrix: Carboxen™ 1016 Carbon Molecular Sieve (CMS)
  • Features: Fritted, preconditioned, and sealed with brass endcaps
  • Dimensions: 6.4 mm (1/4 in.) O.D. x 8.9 cm (3.5 in.) L
  • Compatibility: Suitable for use with PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu instruments
  • Tube Type: Fritted
  • Conditioning: Preconditioned
  • Packaging: 10/Pk., sealed in TDS3 storage containers
  • Application: Alternative to Tenax™ TA

Specifications

Diameter (Metric) Outer 6.35 mm
Overall Length (Metric) 8.89 cm
Product Line Graphsphere
Includes 10 Glass Thermal Desorption Tubes, TDS™³ Storage Containers
Overall Length (English) 3.5 in.
Packaging Quantity 10/Pk.
Diameter (English) Outer 1/4 in.
For Use With (Equipment) PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments
Material Glass
For Use With (Application) An Alternative to Tenax™ TA
Matrix Carbon Molecular Sieve (CMS)
Description Sealed with TDS3 Storage Container
Type Thermal Desorption Tube
Show More Show Less

Graphsphere is a trademark of Sigma-Aldrich Co. LLC