missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Graduated Screw Top Vials, PTFE/Silicone Septum
Pre-assembled, clear glass vials are supplied with a PTFE/Silicone septum
Supplier: MilliporeSigma™ Supelco™ 27518
Chemical Identifiers
| Black | |
| Clear | |
| PTFE, Silicone | |
| 100/Pk. | |
| Open Top Cap | |
| Screw Thread Vial |
| Pre-assembled | |
| Glass | |
| Yes | |
| Phenolic | |
| Autoclavable |
Specifications
| Black | |
| Clear | |
| Glass | |
| PTFE, Silicone | |
| 100/Pk. | |
| Open Top Cap | |
| 60 mm |
| Pre-assembled | |
| 17 mm | |
| 7 mL | |
| Yes | |
| Phenolic | |
| Autoclavable | |
| Screw Thread Vial |