missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Graduated Screw Top Vials, PTFE/Silicone Septum

Catalog No. p-7213823
Change view
Click to view available options
Volume (Metric):
4 mL
7 mL
15 mL
22 mL
40 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
111010388 4 mL
111009589 22 mL
111009448 40 mL
111010281 7 mL
111016293 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 111010388 Supplier MilliporeSigma™ Supelco™ Supplier No. 27517
Only null left

Pre-assembled, clear glass vials are supplied with a PTFE/Silicone septum

Specifications

Closure Color Black
Description Pre-assembled
Color Clear
Diameter (Metric) Outer 15 mm
Material Glass
Volume (Metric) 4 mL
Septum PTFE, Silicone
Graduated Yes
No. per Pack 100/Pk.
Closure Material Phenolic
Closure Type Open Top Cap
Autoclavable Autoclavable
Height (Metric) 45 mm
Product Type Screw Thread Vial
Show More Show Less